Skip Content
ELECTRODE ALUMINUM 2.4MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ELECTRODE ALUMINUM 2.4MM

EUTECTIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EUTAGISPALU24
  • Mfr. Model # AGISPALU24
  • UNSPSC # 23271812
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.518 lbs

Technical Specs

  • Item Welding Rod
  • Dia. (In.) 3/32"
  • Length (In.) 14
  • Min. Tensile Strength (PSI) 35,000
  • Material Aluminium
  • Container Tube (24 Pieces)

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list