Skip Content
ELECTRODE ALUMINUM 1/8IN 5LB/PKG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ELECTRODE ALUMINUM 1/8IN 5LB/PKG

UTP WELDING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UTP48-3.2PK
  • Mfr. Model # 48-3.2PK
  • UNSPSC # 23171511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.0 lbs

Product Details

5 lb. Package (1/8 inch) top quality aluminium electrode for welding intricate and stressed cast iron sections. For DC., electrode positive (reverse polarity).

Technical Specs

  • Min. Tensile Strength (PSI) (Rm) 34,000 psi
  • Material Aluminium
  • Length (In.) 350 mm
  • Dia. (In.) 1/8"
  • Standards Aluminium SMAW for Al-Si, Al-Mg-Si, and AL-Si-Mg-Cu alloys.
  • Type DC (+) Rev. Pol. Current
  • Item Electrode
  • Container 2.27 kg

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list