Skip Content
ELECTRODE ALU 1/8IN 2.5KG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ELECTRODE ALU 1/8IN 2.5KG

EUTECTIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EUT2109-32-2.5K
  • Mfr. Model # 2109-32-2.5K
  • UNSPSC # 23271810
  • CATALOGUE PAGE # 882
  • Shipping Weight 1.0 lbs

Product Details

Premium out-of-position electrode for welding of the 1100, 5000 and 6000 aluminum series and also for aluminum-magnesium alloys. The alloy features great weldability, superior crack resistance and mechanical properties, low spatter and porosity-free depos

Technical Specs

  • Item EutecTrode(R) Xuper 2109 Electrode
  • Min. Tensile Strength (PSI) 35,000
  • Dia. (In.) 1/8"
  • Type DCEP (+)
  • Material Aluminium

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list