Skip Content
ELECTRODE AA T 3/16X14X4.54KG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ELECTRODE AA T 3/16X14X4.54KG

ESAB

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ESB255113128
  • Mfr. Model # 255113128
  • UNSPSC # 23171501
  • CATALOGUE PAGE # 880
  • Shipping Weight 1.0 lbs

Product Details

Atom Arc(R) T was developed for welding T-1 steel in all applications. Mechanical properties of the welded joints equal or exceed the properties of the base steel in either the welded or stress relieved condition, thus giving 100% efficiency.

Technical Specs

  • Item Atom Arc(R) T Electrodes
  • Dia. (In.) 3/16
  • Material Steel
  • Type AC-DCEP
  • Length (In.) 14
  • Standards ASME SFA 5.5, AWS A5.5, E11018M H4R, ABS, E11018-M, CWB, CSA W48, QPL-22200/1, MIL-11018-M

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list