Skip Content
ELECTRODE 8 3.2MM 1/8IN 1LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ELECTRODE 8 3.2MM 1/8IN 1LB

UTP WELDING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UTP8-3.2-1LB
  • Mfr. Model # 8-3.2-1LB
  • UNSPSC # 23271810
  • CATALOGUE PAGE # 882
  • Shipping Weight 2.2 lbs

Product Details

UTP(TM) 8. Unique pure nickel all position alloy for joining and overlaying all cast irons. Especially suited for "Cold Welding" of thin and heavy wall cast irons. This alloy is fully machinable and crack resistant.Welding polarity: DC(-)/AC.

Technical Specs

  • Item Electrode
  • Dia. (In.) 1/8"
  • Length (In.) 350 mm
  • Material Unique Pure Nickel
  • Type ENiCI
  • Container 1 LB
  • Standards AWS A5.15 / SFA 5.15
+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List