Skip Content
ELECTRODE 7024 5.0MM (3/16) 4.5KG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ELECTRODE 7024 5.0MM (3/16) 4.5KG

AIR LIQUIDE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ALQBLU30972412
  • Mfr. Model # BLU30972412
  • UNSPSC # 23271810
  • CATALOGUE PAGE # 875
  • Shipping Weight 10.6 lbs

Product Details

It is heavily-coated rutile-type mild steel electrode for flat position welding. This electrode is ideally suited for high-speed fillet weld applications. It is also used where high deposition rates are required but concern for weld metal toughness is not

Technical Specs

  • Length (In.) 18
  • Dia. (In.) 3/16
  • Item LA 7024 Mild-Steel Electrodes
  • Material Mild-Steel
  • Standards AWS Class E7024, CSA/CWB Class E4924
  • Type Rutile AC/DC-

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list