Skip Content
ELECTRODE 7014 2.5MM 2.5KG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ELECTRODE 7014 2.5MM 2.5KG

AIR LIQUIDE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ALQBLU30971406
  • Mfr. Model # BLU30971406
  • UNSPSC # 23271810
  • CATALOGUE PAGE # 875
  • Shipping Weight 5.91 lbs

Product Details

It is a rutile based, all-position, high-speed welding electrode operating on AC or DC current. It is used as an all-purpose welding electrode to weld a variety of steels including low-to-medium carbon steels. Typical applications include farm maintenance

Technical Specs

  • Length (In.) 12
  • Item LA 7014 Mild-Steel Electrodes
  • Dia. (In.) 3/32"
  • Material Mild-Steel
  • Type Rutile AC/DC-/+
  • Standards AWS Class E7014, CSA/CWB Class E4914

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list