Skip Content
ELECTRODE 6013 4.0MM 5KG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ELECTRODE 6013 4.0MM 5KG

AIR LIQUIDE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ALQBLU30971310
  • Mfr. Model # BLU30971310
  • UNSPSC # 23271810
  • CATALOGUE PAGE # 874
  • Shipping Weight 1.0 lbs

Product Details

It is an extremely versatile, user friendly, general purpose, all-position rutile-type covered electrode. The fast freeze slag characteristics make this electrode ideally suited for welding sheet metal out of position (vertical down). Conformance: CSA W48, E4313 and AWS A5.1, E6013.

Technical Specs

  • Length (In.) 14
  • Item LA 6013 Mild-Steel Electrodes
  • Dia. (In.) 5/32
  • Material Mild-Steel
  • Type Rutile AC/DC-/+
  • Standards AWS Class E6013, CSA/CWB Class E4313

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list