Skip Content
ELECTRODE 418 E48018-1 2.4MM 10LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ELECTRODE 418 E48018-1 2.4MM 10LB

HOBART

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HBTE7018-1-3/32-10
  • Mfr. Model # E7018-1-3/32-10
  • UNSPSC # 23271810
  • CATALOGUE PAGE # 870
  • Shipping Weight 4.54 lbs

Product Details

418 is the 7018-1 electrode of choice in the industry with excellent operator appeal in all positions to give an X-ray quality weld with a stable arc and low spatter level Approvals: CSA/CWB, ABS, DNV, Lloyd's, AWS.

Technical Specs

  • Length (In.) 14
  • Min. Tensile Strength (PSI) 70,000 PSI Tensile Strength
  • Item Hobart 418 Electrode
  • Dia. (In.) 3/32"
  • Type AC/DCEN/DCEP
  • Material Mild Steel
  • Standards CSA/CWB, ABS, DNV, Lloyd's, AWS
  • Container Not Rated

Alternate Search Terms

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List