Skip Content
ELECTRODE 24 E48024 BULK 6.4MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ELECTRODE 24 E48024 BULK 6.4MM

HOBART

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HBTE7024-1/4-50LB
  • Mfr. Model # E7024-1/4-50LB
  • UNSPSC # 23171501
  • CATALOGUE PAGE # 875
  • Shipping Weight 1.0 lbs

Product Details

Excellent high-speed electrode for fillet welds. Exceptionally fast when used down-hand in properly designed weld joints or horizontal fillet welds, where equal leg fillets are desired. When a drag welding technique is used, the electrode operates well on either AC or DC (electrode negative) power.

Technical Specs

  • Length (In.) 18
  • Min. Tensile Strength (PSI) 70,000 PSI Tensile Strength
  • Dia. (In.) 1/4
  • Item Hobart 24 Electrode
  • Standards CSA/CWB, ABS, DNV, Lloyd's, AWS
  • Material Carbon Steel
  • Type AC/DCEN
  • Container Not Rated
+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List