Skip Content
ELECTRODE 24 E48024 BULK 3.2MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ELECTRODE 24 E48024 BULK 3.2MM

HOBART

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HBTE7024-1/8-50LB
  • Mfr. Model # E7024-1/8-50LB
  • UNSPSC # 23171501
  • CATALOGUE PAGE # 875
  • Shipping Weight 1.0 lbs

Product Details

Excellent high-speed electrode for fillet welds. Exceptionally fast when used down-hand in properly designed weld joints or horizontal fillet welds, where equal leg fillets are desired. When a drag welding technique is used, the electrode operates well on either AC or DC (electrode negative) power.

Technical Specs

  • Length (In.) 14
  • Min. Tensile Strength (PSI) 70,000 PSI Tensile Strength
  • Dia. (In.) 1/8"
  • Item Hobart 24 Electrode
  • Material Carbon Steel
  • Standards CSA/CWB, ABS, DNV, Lloyd's, AWS
  • Type AC/DCEN
  • Container Not Rated

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list