Skip Content
ELECTRODE 18PL COMPLETE 2.5MM 4.5KG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ELECTRODE 18PL COMPLETE 2.5MM 4.5KG

AIR LIQUIDE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ALQBLU32971907
  • Mfr. Model # BLU32971907
  • UNSPSC # 23271810
  • CATALOGUE PAGE # 872
  • Shipping Weight 42.59 lbs

Product Details

Premium low hydrogen all-position electrode designed to meet severe impact requirements down to -45 Degrees C (-50 Degrees F). Provides superior low temperature toughness properties with consistent weld metal soundness at low temperatures.

Technical Specs

  • Length (In.) 14
  • Dia. (In.) 3/32"
  • Item LA 18 PLUS Complete Low-Hydrogen Electrodes
  • Type AC/DC
  • Standards CSA W48, E4918-1-H4, AWS A5.1, E7018-1-H4R
+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List