Skip Content
ELECTRODE 14A E48014 2.4MM 10LB/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ELECTRODE 14A E48014 2.4MM 10LB/PK

HOBART

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HBTE7014-3/32-10LB
  • Mfr. Model # E7014-3/32-10LB
  • UNSPSC # 23171501
  • CATALOGUE PAGE # 874
  • Shipping Weight 10.84 lbs

Product Details

An all-position electrode, Hobart 14A is equipped with a rutile base and iron powder addition to increase deposition rates and give operator appeal. This electrode offers outstanding slag removal and bead appearance and can be operated with DCEN, AC or DCEP power.

Technical Specs

  • Length (In.) 14
  • Min. Tensile Strength (PSI) 70,000 PSI Tensile Strength
  • Dia. (In.) 3/32"
  • Item Hobart 14A Electrode
  • Type AC/DCEN/DCEP
  • Material Mild Steel
  • Standards CSA/CWB, ABS, DNV, Lloyd's, AWS
  • Container Not Rated

Alternate Search Terms

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List