Skip Content
ELECTRODE 100A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ELECTRODE 100A

THERMACUT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PZP220037
  • Mfr. Model # 220037
  • UNSPSC # 39121436
  • CATALOGUE PAGE # 742
  • Shipping Weight 0.25 lbs

Product Details

Replacement part suitable for HYPERTHERM(R) POWERMAX600(R), POWERMAX800(R), POWERMAX900(R) utilizing torches PAC 121(TM), PAC 123T/M(TM), PAC 125(TM).

Technical Specs

  • Item Electrode
  • Package Quantity 5
  • Characteristics 100 A

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List