Skip Content
ELECTRODE 100A(USE W/T-4457) close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ELECTRODE 100A(USE W/T-4457)

THERMACUT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PZP220037UR
  • Mfr. Model # 220037UR
  • UNSPSC # 39121436
  • CATALOGUE PAGE # 742
  • Shipping Weight 0.2 lbs

Product Details

Replacement part suitable for HYPERTHERM(R) POWERMAX600(R), POWERMAX800(R), POWERMAX900(R) utilizing torches PAC 121(TM), PAC 123T/M(TM), PAC 125(TM).

Technical Specs

  • Item Electrode, 100 A

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list