Skip Content
ELECTRODE 1/8 ALUMINUM ARC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

ELECTRODE 1/8 ALUMINUM ARC

VICTOR THERMAL DYNAMICS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VTW1440-0420
  • Mfr. Model # 1440-0420
  • UNSPSC # 23171501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.25 lbs

Technical Specs

  • Dia. (In.) 1/8
  • Length (In.) 14
  • Item Arc Welding Electrode
  • Material Aluminum Alloy
  • Type E4043
  • Min. Tensile Strength (PSI) 34,000
  • Container 5 lb. Box

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list