Skip Content
ELECTRICIANS TOTE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ELECTRICIANS TOTE

IRWIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IRW4402011
  • Mfr. Model # 4402011
  • UNSPSC # 24111507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.26 lbs

Technical Specs

  • Colour Blue
  • Depth (In.) 12
  • Features Plastic Small Parts Organizer
  • Item Bag
  • Height (In.) 12
  • Material Nylon
  • Number of Pockets 12
  • Width (In.) 12

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list