ELECTRICIANS TOTE,25 PKT AND LOOPS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

ELECTRICIANS TOTE,25 PKT AND LOOPS

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW5MZK4
  • Mfr. Model # 5MZK4
  • UNSPSC # 27111507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.62 lbs

Technical Specs

  • Colour Blue/Black
  • Features 25 Pockets and Loops
  • Includes Adjustable Shoulder Strap, Plastic Organizer Tray
  • Item Electricans Tool Tote Caddy
  • Material 600 Denier Polyester
  • Number of Pockets 25
  • Nominal Overall Depth 11"
  • Nominal Overall Width 9"
  • Primary Tool Bag Color Blue
  • Nominal Overall Height 12"
  • Number of Pieces 1
  • Overall Depth 8-3/4"
  • Closure Type Open Top
  • Overall Width 11-1/4"
  • Overall Height 12-1/2"
  • Number of Outside Pockets 12
  • Number of Inside Pockets 13
  • Basic Material Polyester
  • Typical Bag or Tote Application Electricians

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list