Skip Content
ELECTRICIANS TOOL POUCH COMB SET BL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

ELECTRICIANS TOOL POUCH COMB SET BL

KLEIN TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KLN5710XL
  • Mfr. Model # 5710XL
  • UNSPSC # 27112809
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.05 lbs

Technical Specs

  • Features Double Nylon-Stitched and Rivet Reinforced, Heavy-Duty, Nylon Webbing, Washable, Chain Tape Thong, Belt Has 5" Cushioned Pad and Tapered Front
  • Height 12"
  • Colour Black
  • Includes Mfr. Model No. 5718: 8-Pocket 11 x 12" Tool Pouch, 5719: 19-Pocket 11 x 12" Tool Pouch, 5706: Hammer Holder 4-1/8 x 5", 5704 X-Large Padded Tool Belt
  • Material Cordura(R) Nylon
  • Number of Pockets 27
  • Width 11"
  • Type Electricians, X-Large
  • Item Tool Pouch and Belt Set
  • Waist Size 40 to 44"
  • Belt Type Padded, 2" Wide

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list