Skip Content
ELECTRICIANS TOOL POUCH,6 PKT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

ELECTRICIANS TOOL POUCH,6 PKT

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW5MZL6
  • Mfr. Model # 5MZL6
  • UNSPSC # 24112403
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.485 lbs

Technical Specs

  • Colour Black/Blue
  • Depth 3"
  • Features Snap Hook, Key Chain and Open End Tool Loop, Additional Front Pockets for Tool Storage, Metal Clip to Attach on Belt, Webbing on Top to Attach Tape
  • For Use With Belts Up To 3-1/4" Wide
  • Item Electricians Tool Pouch
  • Height 8-3/4"
  • Number of Pockets 6
  • Material Polyester
  • Width 8-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list