ELECTRICIANS SCISSOR,5 1/4 IN OAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ELECTRICIANS SCISSOR,5 1/4 IN OAL

JONARD TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2TDK6
  • Mfr. Model # 2TDK6
  • UNSPSC # 27111519
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Item Electricians Scissor
  • Features Two Stripping Notches, File on Back of 1 Blade
  • Application For Electrical and Fiber Optic Work
  • Handle Colour Silver
  • Overall Length 5-1/4"
  • Blade Material High Carbon Steel
  • Handle Material Steel
  • Length of Cut 1-3/4"
  • Adjustable No
  • Handle Design Ring and Ring
  • Cutting Edge Fine and Serrated
  • Tip Shape Sharp
  • Handle Style Straight
  • Left/Right Hand Ambidextrous
  • Primary Application Electrical and Communications

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list