Skip Content
ELECTRICIANS GLOVES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

ELECTRICIANS GLOVES

KNIPEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KPX9865-40
  • Mfr. Model # 9865-40
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Technical Specs

  • Colour Red
  • Item Electrical Gloves
  • Length 11"
  • Size 9
  • Class 0
  • Material Rubber
  • AC Test Voltage 5,000 V
  • AC Max. Use Voltage 1,000 V
  • Standards ASTM F1505-01, DIN EN/IEC 60903

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list