Skip Content
ELECTRICIANFTS LEVEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ELECTRICIANFTS LEVEL

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL48-22-5009
  • Mfr. Model # 48-22-5009
  • UNSPSC # 27110000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.59 lbs

Technical Specs

  • Colour Silver/Red
  • Item Torpedo Level
  • Length 10"
  • Total Number of Vials 4
  • Vial Material Plastic
  • Number of Level Vials 1
  • Number of Plumb Vials 1
  • Magnet Type Rare Earth Magnets
  • Number of Magnets 4
  • Number of 45 Degree Vials 1
  • Accuracy 0.0015"/1"
  • Features Outlet Alignment, Switch Alignment, 360 deg. Viewing Window, Seam Clearance
  • Includes Level
  • Frame Material Aluminium
  • Vial Type Proprietary
  • Number of 30 Degree Vials 1
  • Top Read Yes
  • Number of V-Grooves 0
  • Magnetic/Nonmagnetic Magnetic
  • Lighted Vials No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list