Skip Content
ELECTRICIAN CART close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ELECTRICIAN CART

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESELEC2448-2
  • Mfr. Model # ELEC2448-2
  • UNSPSC # 24101501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 243.0 lbs

Technical Specs

  • Capacity (Lb.) 1,000
  • Depth (In.) 47-5/8
  • Finish Powder Coated
  • Item Cart
  • Height (In.) 41-3/16
  • Material Steel
  • Type Portable
  • Spindle Dia. (In.) 2-1/4
  • Width (In.) 2
  • Wheel Material Poly-on-Steel
  • Wheel Dia. (In.) 5
  • Wheel Type Swivel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list