Skip Content
ELECTRICAL TEST KIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ELECTRICAL TEST KIT

EXTECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EXTTK430
  • Mfr. Model # TK430
  • UNSPSC # 41113630
  • CATALOGUE PAGE # 1255
  • Shipping Weight 2.6 lbs

Product Details

Multimeter and Clamp Meter Kit, includes EX430 digital multimeter, MA200 clamp on ammeter, 40130 non-contact voltage detector (100 to 600 V), test leads, type K thermocouple temperature probe, carrying case and instructions.

Technical Specs

  • Item Electrical Test Kit
  • Includes EX430 : True RMS Autoranging Multimeter with 11 functions MA200 : 400 A Clamp meter with basic AC Current and 1 mA Resolution 40130 : Non-contact voltage detector (from 100 V to 600 VAC) Set of test leads and Type K bead wire temperature probe

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list