Skip Content
ELECTRICAL TEST KIT WTH IR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ELECTRICAL TEST KIT WTH IR

EXTECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EXTTK430IR
  • Mfr. Model # TK430IR
  • UNSPSC # 41113600
  • CATALOGUE PAGE # 1255
  • Shipping Weight 4.75 lbs

Product Details

Multimeter kit, includes EX430 digital multimeter, MA200 clamp on ammeter, 42510 infrared thermometer, 40130 non-contact voltage detector, test leads, type K thermocouple temperature probe, hard carrying case and instructions.

Technical Specs

  • Item Industrial Troubleshooting Kit
  • Includes EX430: True RMS, Auto Ranging Multimeter with 11 functions. MA200: 400 A Clamp meter with basic AC Current and 1mA resolution. 42510: InfraRed Thermometer (-58 Degrees F to 1000 Degrees F/-50 Degrees C to 538 Degrees C) with laser pointer. 40130: Non-contact Voltage detector (from 100 V to 600 V AC)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list