Skip Content
ELECTRICAL TAPE,3/4 X 60 FT,7 MIL,Y close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ELECTRICAL TAPE,3/4 X 60 FT,7 MIL,Y

POWER FIRST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE19N752
  • Mfr. Model # 19N752
  • UNSPSC # 31201502
  • CATALOGUE PAGE # 1371
  • Shipping Weight 0.1 lbs

Technical Specs

  • Length 60 ft.
  • Item Electrical Tape
  • Colour Yellow
  • Material Vinyl
  • Max. Voltage 600 V
  • Thickness 7 mil
  • Shape Continuous Roll
  • Width 3/4"
  • Performance Temp. 19 Degrees to 176 Degrees F
  • UV Resistance No
  • Series Economy

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List