Skip Content
ELECTRICAL/MAINT TOOL POUCH,6 WX9 I close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ELECTRICAL/MAINT TOOL POUCH,6 WX9 I

CLC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2VEK2
  • Mfr. Model # 2VEK2
  • UNSPSC # 27112809
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.54 lbs

Technical Specs

  • Colour Black
  • Depth 3"
  • For Use With -
  • Features Belt Loop, Spring Steel Belt Clip, Electrical Tape Strap and Tool Snap
  • Height 9"
  • Item Electrical/Maintenance Pouch
  • Material Polyester
  • Type -
  • Number of Pockets 9
  • Fits Belts Up To 2-3/4"
  • Width 6"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list