Skip Content
ELECTRICAL LOCKOUT KIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ELECTRICAL LOCKOUT KIT

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY99312
  • Mfr. Model # 99312
  • UNSPSC # 39121904
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.5 lbs

Technical Specs

  • Portable Yes
  • Colour Gray
  • Case Material Polyethylene
  • Item Portable Lockout Kit
  • Includes (1) Red Nylon Pouch, (2) Red Nylon Padlocks (with 1 Key Each), (1) Mini Cable Lockout, (2) 120V Snap-On Breaker Lockouts, (2) 120/277V Clamp-On Breaker Lockouts with Cleats, (2) 480/600V Clamp-On Breaker Lockouts with Cleats, (2) Universal Multiple Breake
  • Case Style Tool Box
  • Standards OSHA 1910.147
  • Language English
  • Number of Components 21
  • Case Width 14"
  • Case Height 7-1/2"
  • Included Padlock Body Material Nylon
  • Lockout Application Electrical Lockout
  • Number of Padlocks Included 2
  • Filled/Unfilled Filled
  • Case Depth 8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list