Skip Content
ELECTRIC WRAP/UNWRAP TOOL,18 TO 30 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ELECTRIC WRAP/UNWRAP TOOL,18 TO 30

OK INDUSTRIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2RZL4
  • Mfr. Model # 2RZL4
  • UNSPSC # 27111510
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.1 lbs

Technical Specs

  • Features Permanently Attached Collet Nut, High Power Motor, Balanced and Ergonomically Designed, Dual-finger Short-throw Trigger, Long Handle
  • Length (In.) 6-1/2
  • Includes Electric Wrap Unwrap Tool
  • Application Wire Wrapping and Unwrapping by Installers, Telecom Technicians, and Others
  • Item Electric Wrap/Unwrap Tool
  • Max. Insulation Dia. (In.) -
  • Material Plastic Housing
  • Number of Pieces 1
  • Power Cord Length (Ft.) 20
  • Outside Dia. (In.) -
  • Type -
  • Handle Colour Gray
  • Power 115VAC
  • RPM 3700
  • Handle Material Plastic
  • Max. Terminal Diagonal (In.) -
  • Wrapping Terminal Hole Dia. (In.) -
  • Min. Terminal Diagonal (In.) -
  • Wrapping Terminal Hole Depth (In.) -
  • Wire Gauge 18 to 30 AWG
  • Unwrapping Terminal Hole Dia. (In.) -
  • Unwrapping Terminal Hole Depth (In.) -
  • Square Post (In.) -
  • Effective Radius (In.) -

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List