Skip Content
ELECTRIC WOODEN BOX HTR,FAN FORCED, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

ELECTRIC WOODEN BOX HTR,FAN FORCED,

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE12H976
  • Mfr. Model # 12H976
  • UNSPSC # 40101819
  • CATALOGUE PAGE # 1472
  • Shipping Weight 23.4 lbs

Technical Specs

  • Amps AC 12.5
  • Depth 12-5/8"
  • Features Digital Thermostat and Display, Timer
  • Item Electric Wooden Box Heater
  • Includes Permanently Lubricated Motor
  • Height 15-7/16"
  • Width 10-5/8"
  • Cord Length 6 ft.
  • Number of Heat Settings 2, Auto
  • Hz 60
  • Watts 1,500
  • NEMA Plug Configuration 5-15P
  • BtuH Output 5200
  • Air Temp. Rise 170 Degrees F
  • Oscillating No
  • Safety Features Tip Over Switch
  • Standards UL/cUL
  • Heater Color Wood
  • Electric Heater Item Electric Wooden Box Heater
  • Heating Method Electric
  • Electric Heater Phase 1
  • Heater Voltage 120 VAC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list