Skip Content
ELECTRIC WINCH,WIRE,7-7/8 IN. H close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

ELECTRIC WINCH,WIRE,7-7/8 IN. H

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF14L038
  • Mfr. Model # 14L038
  • UNSPSC # 24101608
  • CATALOGUE PAGE # N/A
  • Shipping Weight 30.45 lbs

Technical Specs

  • Full Load Amps 65
  • Item Electric Winch
  • Motor HP 1
  • Overall Height 7-7/8"
  • Voltage Rating 12VDC
  • Overall Length 10-13/16"
  • Overall Width 8-3/4"
  • Rope Material Web Strap
  • Pulley Block No
  • Clutch Release Yes
  • Mechanical Brake Yes
  • Included Rope Dia. 2"
  • No Load Line Speed 8.2 FPM
  • Included Rope Length 20 ft.
  • Control Pendant Cord Length 9-1/2 ft.
  • 1st Layer Load Capacity 1,500 lbs.
  • Winch Gear Type Spur
  • Winch Gear Ratio 189:1
  • 1st Layer Line Speed 8.2 FPM
  • Electric Winch Item Electric Winch
  • Free Spooling Clutch Type Lever

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list