Skip Content
ELECTRIC WINCH,8-3/4 IN. W,WIRE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

ELECTRIC WINCH,8-3/4 IN. W,WIRE

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF14L039
  • Mfr. Model # 14L039
  • UNSPSC # 24101608
  • CATALOGUE PAGE # N/A
  • Shipping Weight 36.15 lbs

Technical Specs

  • Item Electric Winch
  • Full Load Amps 65
  • Motor HP 1
  • Voltage Rating 12VDC
  • Overall Height 7-7/8"
  • Overall Length 10-13/16"
  • Rope Material Wire
  • Overall Width 8-3/4"
  • Pulley Block No
  • Clutch Release Yes
  • Mechanical Brake Yes
  • Included Rope Dia. 3/16"
  • Control Pendant Cord Length 9-1/2 ft.
  • Included Rope Length 25 ft.
  • No Load Line Speed 8.2 FPM

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list