Skip Content
ELECTRIC WINCH,11-3/8 IN. L,WIRE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ELECTRIC WINCH,11-3/8 IN. L,WIRE

STRONGARM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG13R484
  • Mfr. Model # 13R484
  • UNSPSC # 24101608
  • CATALOGUE PAGE # N/A
  • Shipping Weight 35.25 lbs

Technical Specs

  • Item Electric Winch
  • Voltage Rating 12VDC
  • Motor HP 3/5
  • Full Load Amps 70
  • Overall Height 8"
  • Overall Width 8-13/16"
  • Overall Length 11-3/8"
  • Rope Material Wire
  • Clutch Release Yes
  • Mechanical Brake Yes
  • Pulley Block Yes
  • Drum Capacity for 1/4 In. Cable 68 ft.
  • Control Pendant Cord Length 10 ft.
  • Included Rope Dia. 7/32"
  • Included Rope Length 50 ft.
  • No Load Line Speed 9.0 FPM
  • Series StrongArm
  • Manufacturers Warranty Length 1 Year
  • 1st Layer Load Capacity 4,500 lbs.
  • Electric Winch Item Electric Winch
  • Winch Gear Type Spur
  • Free Spooling Clutch Type Lever
  • Winch Gear Ratio 570:1
  • 1st Layer Line Speed 2.0 FPM

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list