Skip Content
ELECTRIC WINCH,10-13/16 IN. L,WIRE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ELECTRIC WINCH,10-13/16 IN. L,WIRE

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF14L037
  • Mfr. Model # 14L037
  • UNSPSC # 24101608
  • CATALOGUE PAGE # N/A
  • Shipping Weight 48.6 lbs

Technical Specs

  • Voltage Rating 12VDC
  • Motor HP 1
  • Full Load Amps 65
  • Item Electric Winch
  • Overall Height 7-7/8"
  • Overall Width 8-3/4"
  • Overall Length 10-13/16"
  • Rope Material Wire
  • Pulley Block Yes
  • Clutch Release Yes
  • Mechanical Brake Yes
  • Control Pendant Cord Length 9-1/2 ft.
  • No Load Line Speed 2.5 FPM
  • Included Rope Dia. 7/32"
  • Included Rope Length 50 ft.
  • 1st Layer Load Capacity 3,000 lbs.
  • Winch Gear Type Spur
  • Winch Gear Ratio 586:1
  • Electric Winch Item Electric Winch
  • 1st Layer Line Speed 2.5 FPM
  • Free Spooling Clutch Type Lever

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list