ELECTRIC UTILITY HEATER,5.0 KW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

ELECTRIC UTILITY HEATER,5.0 KW

DIMPLEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG14C621
  • Mfr. Model # 14C621
  • UNSPSC # 40101819
  • CATALOGUE PAGE # N/A
  • Shipping Weight 16.55 lbs

Technical Specs

  • Depth 9"
  • BtuH 17,065
  • Amps AC 20.8
  • Features Thermostat, Fan Delay, Over Temperature Control
  • Height 11"
  • Item Electric Utility Heater
  • Includes Ceiling/Wall Mounting Bracket
  • Width 9"
  • Housing Material Steel
  • Hz 60
  • kW 5.0
  • Air Flow 220 CFM
  • Standards UL, cUL
  • Temp. Rise 45 Degrees F
  • Heater Housing Finish Powder Coated Epoxy
  • Heater Voltage 208/240 VAC
  • Electric Heater Item Electric Utility Heater
  • Electric Heater Phase 1

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: CA-QC .

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list