Skip Content
ELECTRIC UNIT HEATER,40KW,480V,3 PH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ELECTRIC UNIT HEATER,40KW,480V,3 PH

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE3END4
  • Mfr. Model # 3END4
  • UNSPSC # 40101814
  • CATALOGUE PAGE # 1462
  • Shipping Weight 126.0 lbs

Product Details

Electric Unit Heater, Mounting Type Vertical or Horizontal, Voltage 480, 3 Phase, 136,400 BtuH, 60 Hz, 40 kW, 48.0 Amps AC, Temp. Rise 42 to 49 Degrees F, Air Flow 3000/2600 cfm, Width 26-5/8 In., Depth 18-1/8 In., Height 30 In., Max. Mounting Height 15 f

Technical Specs

  • Amps AC 48.0
  • BtuH 136,400
  • Depth 18-1/8"
  • Features Totally Enclosed 2 Speed Fan Motor, (4) Top and (4) Back Threaded Reinforced Holes for Field Mounting with 5/16" Threaded Rod, Automatic Reset Linear Thermal Protector
  • Includes Adjustable Air Outlet Louvers
  • Height 30"
  • Item Electric Unit Heater
  • Width 26-5/8"
  • Housing Finish Neutral Gray Powder Coated
  • Air Flow 3,000/2,600 CFM
  • kW 40
  • Housing Material 20 ga. Steel
  • Hz 60
  • Standards UL/CUL
  • Contactor Coil Voltage 24
  • Vertical Floor Coverage 63 ft.
  • Temp. Rise 42 Degrees F - 49 Degrees F
  • Vertical Mounting H 25 ft.
  • Horizontal Air Throw 60 ft.
  • Heater Voltage 480 VAC
  • Electric Heater Phase 3
  • Electric Heater Item Electric Unit Heater
  • Heater Mounting Type Vertical or Horizontal

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list