ELECTRIC UNIT HEATER,30 KW,208 V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ELECTRIC UNIT HEATER,30 KW,208 V

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE2YU79
  • Mfr. Model # 2YU79
  • UNSPSC # 40101819
  • CATALOGUE PAGE # 1462
  • Shipping Weight 97.0 lbs

Product Details

Electric Unit Heater, Mounting Type Vertical or Horizontal, Voltage 208, 3 Phase, 102,300 BtuH, 60 Hz, 30.0 kW, 84.0 Amps AC, Temp. Rise 45 to 53 Degrees F, Air Flow 2100/1800 cfm, Width 26-5/8 In., Depth 13-3/4 In., Height 30 In., Max. Mounting Height 12

Technical Specs

  • Amps AC 84.0
  • BtuH 102,300
  • Depth 13-3/4"
  • Features Totally Enclosed Fan Motor, (4) Top and (4) Back Threaded Reinforced Holes for Field Mounting with 5/16" Threaded Rod (Not Included), Automatic Reset Linear Thermal Protector
  • Includes Adjustable Air Outlet Louvers
  • Height 30"
  • Item Electric Unit Heater
  • Width 26-5/8"
  • Air Flow 2,100/1,800 CFM
  • Housing Finish Neutral Gray Powder Coated
  • Housing Material 20 ga. Steel
  • Hz 60
  • kW 30.0
  • Contactor Coil Voltage 24
  • Standards UL/CUL
  • Horizontal Air Throw 50 ft.
  • Temp. Rise 45 Degrees F - 53 Degrees F
  • Vertical Floor Coverage 35 ft.
  • Vertical Mounting H 20 ft.
  • Heater Mounting Type Vertical or Horizontal
  • Electric Heater Item Electric Unit Heater
  • Heater Voltage 208 VAC
  • Electric Heater Phase 3

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list