ELECTRIC UNIT HEATER,25KW,480V,3 PH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ELECTRIC UNIT HEATER,25KW,480V,3 PH

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE3END3
  • Mfr. Model # 3END3
  • UNSPSC # 40101814
  • CATALOGUE PAGE # 1462
  • Shipping Weight 97.0 lbs

Product Details

Electric Unit Heater, Mounting Type Vertical or Horizontal, Voltage 480, 3 Phase, 85,250 BtuH, 60 Hz, 25 kW, 30.0 Amps AC, Temp. Rise 45 to 53 Degrees F, Air Flow 2100/1800 cfm, Width 26-5/8 In., Depth 13-3/4 In., Height 30 In., Max. Mounting Height 12 ft

Technical Specs

  • Depth 13-3/4"
  • Amps AC 30.0
  • BtuH 85,250
  • Features Totally Enclosed 2 Speed Fan Motor, (4) Top and (4) Back Threaded Reinforced Holes for Field Mounting with 5/16" Threaded Rod, Automatic Reset Linear Thermal Protector
  • Height 30"
  • Includes Adjustable Air Outlet Louvers
  • Item Electric Unit Heater
  • Air Flow 2,100/1,800 CFM
  • Width 26-5/8"
  • Housing Finish Neutral Gray Powder Coated
  • Housing Material 20 ga. Steel
  • kW 25
  • Hz 60
  • Contactor Coil Voltage 24
  • Standards UL/CUL
  • Temp. Rise 45 Degrees F - 53 Degrees F
  • Vertical Floor Coverage 35 ft.
  • Vertical Mounting H 20 ft.
  • Horizontal Air Throw 50 ft.
  • Electric Heater Item Electric Unit Heater
  • Heater Mounting Type Vertical or Horizontal
  • Electric Heater Phase 3
  • Heater Voltage 480 VAC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list