Skip Content
ELECTRIC TANKLESS WATER HEATER,240V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

ELECTRIC TANKLESS WATER HEATER,240V

BOSCH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5AE41
  • Mfr. Model # 5AE41
  • UNSPSC # 40101826
  • CATALOGUE PAGE # N/A
  • Shipping Weight 23.45 lbs

Technical Specs

  • Amps AC 3 x 40A (120A)
  • Depth 4-1/2"
  • Height 15-1/4"
  • Item Electric Tankless Water Heater
  • Width 15-1/2"
  • Temp. Range 95 Degrees to 131 Degrees F
  • Wire Size 8 AWG
  • Voltage 240
  • Standards cULus listed: Additional wiring required (not included) to meet Canadian Electrical Code C22.1-02.
  • Watts 26,850
  • Water Connection 3/4"
  • Temp. Rise @ 1.5 GPM 122 Degrees
  • Temp. Rise @ 2.5 GPM 73 Degrees
  • Min. Flow Activation 0.80 GPM
  • Temp. Rise @ 4.0 GPM 46 Degrees

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list