ELECTRIC TANKLESS WATER HEATER,208/ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ELECTRIC TANKLESS WATER HEATER,208/

STIEBEL ELTRON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6FCC3
  • Mfr. Model # 6FCC3
  • UNSPSC # 40101825
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.8 lbs

Technical Specs

  • Item Electric Tankless Water Heater
  • Standards ETL Listed
  • Water Connection 1/2" NPT
  • Min. Flow Activation 0.29 GPM
  • Temp. Rise @ 0.5 GPM 90 Degrees
  • Temp. Rise @ 1.5 GPM 43 Degrees

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list