Skip Content
ELECTRIC TANKLESS WATER HEATER,120V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ELECTRIC TANKLESS WATER HEATER,120V

EEMAX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6VEE9
  • Mfr. Model # 6VEE9
  • UNSPSC # 40101825
  • CATALOGUE PAGE # 1770
  • Shipping Weight 3.45 lbs

Technical Specs

  • Item Electric Tankless Water Heater
  • Standards UL 499
  • Water Connection 3/8'" Compression
  • Temp. Rise @ 0.5 GPM 48 Degrees F
  • Min. Flow Activation 0.3 gpm
  • Temp. Rise @ 1.5 GPM 16 Degrees F

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list