Skip Content
ELECTRIC STRIKE,SQUARE CORNER,VOLTA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

ELECTRIC STRIKE,SQUARE CORNER,VOLTA

HES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5MWG3
  • Mfr. Model # 5MWG3
  • UNSPSC # 46171511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.9 lbs

Technical Specs

  • Features Square Corner
  • Finish 630 Satin Stainless Steel
  • Includes (2) Keeper Shims for Adjustability
  • Item Electric Strike
  • For Use With Cylindrical Locksets
  • Material Stainless Steel
  • Door Frame Type Metal
  • Grade 2
  • Failure Mode Fail Secure
  • Standards ANSI/BHMA A156.31
  • Faceplate Width 1-1/4"
  • Pull Force 1,000 lbs.
  • Input Voltage 24 VDC/24 VAC
  • Strikes 500,000 Cycles
  • Faceplate Height 4-7/8"
  • Fire Rated No
  • Performance Medium Duty
  • Bolt Throw 1/2", 5/8"
  • Faceplate Depth 3/32"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list