Skip Content
ELECTRIC STRIKE,SQUARE CORNER,VOLTA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

ELECTRIC STRIKE,SQUARE CORNER,VOLTA

HES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5MWG2
  • Mfr. Model # 5MWG2
  • UNSPSC # 46171511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.9 lbs

Technical Specs

  • For Use With Cylindrical Locksets
  • Features Square Corner
  • Finish 630 Satin Stainless Steel
  • Includes (2) Keeper Shims for Adjustability
  • Item Electric Strike
  • Material Stainless Steel
  • Grade 2
  • Input Voltage 12 VDC/12 VAC
  • Standards ANSI/BHMA A156.31
  • Door Frame Type Metal
  • Pull Force 1,000 lbs.
  • Strikes 500,000 Cycles
  • Failure Mode Fail Secure
  • Fire Rated No
  • Faceplate Height 4-7/8"
  • Faceplate Width 1-1/4"
  • Bolt Throw 1/2", 5/8"
  • Performance Medium Duty
  • Faceplate Depth 3/32"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list