Skip Content
ELECTRIC STRIKE,RADIUS CORNER,VOLTA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

ELECTRIC STRIKE,RADIUS CORNER,VOLTA

HES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5MWG4
  • Mfr. Model # 5MWG4
  • UNSPSC # 46171511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.06 lbs

Technical Specs

  • Features Radius Corner
  • For Use With Cylindrical Locksets
  • Finish 630 Satin Stainless Steel
  • Includes (2) Keeper Shims for Adjustability
  • Material Stainless Steel
  • Item Electric Strike
  • Door Frame Type Metal
  • Grade 2
  • Standards ANSI/BHMA A156.31
  • Input Voltage 12 VDC/12 VAC
  • Pull Force 1,000 lbs.
  • Strikes 500,000 Cycles
  • Failure Mode Fail Secure
  • Faceplate Width 1-1/4"
  • Faceplate Height 4-7/8"
  • Fire Rated No
  • Bolt Throw 1/2", 5/8"
  • Performance Medium Duty
  • Faceplate Depth 3/32"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list