ELECTRIC STRIKE, FAIL SECURE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ELECTRIC STRIKE, FAIL SECURE

ADAMS RITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2EUV1
  • Mfr. Model # 2EUV1
  • UNSPSC # 46171503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.05 lbs

Technical Specs

  • Features Narrow Style Fail Secure
  • Finish Dark Bronze
  • For Use With 4510 Deadlatches and Cylindrical Locks with 1/2" Throw or Less
  • Includes Mounting Hardware
  • Input Voltage 24 VDC
  • Pull Force 1,500 lbs.
  • Failure Mode Fail Safe or Fail Secure
  • Faceplate Width 1-1/4"
  • Material Zinc-Aluminum Alloy
  • Item Electric Strike
  • Grade 1
  • Standards ANSI/BHMA EO943
  • Door Frame Type Hollow Metal/Wood
  • Faceplate Height 6-7/8"
  • Fire Rated No
  • Bolt Throw 1/2"
  • Faceplate Depth 3/32"
  • Performance Standard Duty

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list