Skip Content
ELECTRIC STRIKE, FAIL SECURE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ELECTRIC STRIKE, FAIL SECURE

ADAMS RITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2EUU7
  • Mfr. Model # 2EUU7
  • UNSPSC # 46171503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.1 lbs

Technical Specs

  • For Use With 4510 Deadlatches and Cylindrical Locks with 1/2" Throw or Less
  • Features Narrow Style Fail Secure
  • Finish Satin Aluminum
  • Includes Mounting Hardware
  • Item Electric Strike
  • Door Frame Type Hollow Metal/Wood
  • Grade 1
  • Input Voltage 24 VAC/12 VDC
  • Material Zinc-Aluminum Alloy
  • Failure Mode Fail Safe or Fail Secure
  • Standards ANSI/BHMA EO940
  • Pull Force 1,500 lbs.
  • Faceplate Height 6-7/8"
  • Faceplate Width 1-1/4"
  • Fire Rated No
  • Bolt Throw 1/2"
  • Faceplate Depth 3/32"
  • Performance Standard Duty

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list