Skip Content
ELECTRIC STRIKE, FAIL SECURE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ELECTRIC STRIKE, FAIL SECURE

ADAMS RITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2EUU6
  • Mfr. Model # 2EUU6
  • UNSPSC # 46171503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.08 lbs

Technical Specs

  • Features Narrow Style Fail Secure
  • Finish Dark Bronze Anodized
  • For Use With 4510 Deadlatches and Cylindrical Locks with 1/2" Throw or Less
  • Item Electric Strike
  • Includes Mounting Hardware
  • Material Zinc-Aluminum Alloy
  • Grade 1
  • Door Frame Type Aluminum
  • Input Voltage 24 VDC
  • Standards ANSI/BHMA EO939
  • Failure Mode Fail Safe or Fail Secure
  • Pull Force 1,500 lbs.
  • Faceplate Height 4-7/8"
  • Fire Rated No
  • Faceplate Width 1-1/4"
  • Bolt Throw 1/2"
  • Faceplate Depth 3/32"
  • Performance Standard Duty

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list