ELECTRIC STRIKE, FAIL SECURE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ELECTRIC STRIKE, FAIL SECURE

ADAMS RITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2EUU2
  • Mfr. Model # 2EUU2
  • UNSPSC # 46171503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.08 lbs

Technical Specs

  • Finish Dark Bronze Anodized
  • Features Narrow Style Fail Secure
  • Includes Mounting Hardware
  • For Use With 4510 Deadlatches and Cylindrical Locks with 1/2" Throw or Less
  • Material Zinc-Aluminum Alloy
  • Item Electric Strike
  • Door Frame Type Aluminum
  • Grade 1
  • Input Voltage 24 VDC
  • Standards ANSI/BHMA EO935
  • Failure Mode Fail Safe or Fail Secure
  • Faceplate Width 1-1/4"
  • Pull Force 1,500 lbs.
  • Bolt Throw 1/2"
  • Fire Rated No
  • Faceplate Height 4-7/8"
  • Faceplate Depth 3/32"
  • Performance Standard Duty

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list