Skip Content
ELECTRIC STRIKE, FAIL SECURE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ELECTRIC STRIKE, FAIL SECURE

ADAMS RITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2EUU1
  • Mfr. Model # 2EUU1
  • UNSPSC # 46171503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.07 lbs

Technical Specs

  • Finish Satin Aluminum
  • Includes Mounting Hardware
  • Features Narrow Style Fail Secure
  • For Use With 4510 Deadlatches and Cylindrical Locks with 1/2" Throw or Less
  • Item Electric Strike
  • Door Frame Type Aluminum
  • Material Zinc-Aluminum Alloy
  • Input Voltage 24 VDC
  • Grade 1
  • Standards ANSI/BHMA EO934
  • Faceplate Width 1-1/4"
  • Failure Mode Fail Safe or Fail Secure
  • Faceplate Height 4-7/8"
  • Pull Force 1,500 lbs.
  • Bolt Throw 1/2"
  • Fire Rated No
  • Faceplate Depth 3/32"
  • Performance Standard Duty

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list